Shop All Solar Panel Accessories
Megger
Irradiance Meter, 1999 W/m2, LCD
Mfr # PVM210
Zoro # G3471119
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Data Logging No
- Irradiance Range 0-1999 W/m
- Auto Power Off Yes
- Display LCD
- Features Single Handed Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # PVM210
- Zoro # G3471119
- Country of Origin Taiwan, Province of China
- Category Solar Panel Accessories
Dimensions
Recommended Battery Size | AAA; LR03; MN2400 |
Details
Item | Irradiance Meter |
Data Logging | No |
Irradiance Range | 0-1999 W/m |
Auto Power Off | Yes |
Display | LCD |
Features | Single Handed Use |
Power Source | (2)AAA Batteries |
Includes Batteries | Yes |
Manufacturer Warranty | 1 yr |
Irradiance Resolution | 1 W/sq m |
Maximum Operating Temperature | 104 Degrees F |
Number of Batteries | 2 |
Irradiance Measurement - Minimum | 0 W/sq m |
Minimum Operating Temperature | 41 Degrees F |
Irradiance Measurement - Maximum | 1,999 W/sq m |
Description
Irradiance Meter, Irradiance Measurement - Minimum 0 W/sq m, Irradiance Measurement - Maximum 1,999 W/sq m, Compass Bearing Range Not Applicable, Inclination Measurement - Minimum Not Applicable, Inclination Measurement - Maximum Not Applicable, Display LCD, Datalogging No, Number of Batteries 2, Irradiance Resolution 1 W/sq m, Auto Power Off Yes, Manufacturer Warranty 1 yr, Includes Batteries Yes, Recommended Battery Size AAA; LR03; MN2400, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Black (hs3382-sp-black)
- MEGGER Photovoltaic Kit, 1999 W/m2, DMM Meter (PVK320)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- AUTOMAXX Automaxx A2A1 10A MPPT Solar Panel Charge Controller - Black (A2A1)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-Solar Solar Powered Ventilation System (Mont-Solar)
- Megger Solar Panel Accessories