Shop All Resistance Testers
Megger
Earth Ground Tester, 128 Hz, 100VAC
Mfr # DET3TC
Zoro # G3445267
original price:
$1,584.99
6% off
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earth Ground Resistance Range 0.01 to 2000 ohm
- Operating Frequency 128 Hz
- Soil Resistivity Yes
- Counts 1,999
- Display Digital LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megger
- MFR # DET3TC
- Zoro # G3445267
- Country of Origin United Kingdom
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Tool Width | 3.2 in |
Tool Height | 5.7 in |
Tool Length | 8 in |
Battery Size | AA |
Description
Earth Ground Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV, Calibration Certificate Available Separately, Current Accuracy +/-5.00 Percent, Data Logger No, Display Type Digital, Dustproof Yes, IP Rating IP54, Jaw Capacity Not Applicable, Leakage Current Range 0.5 ma to 19 A, Maximum Earth Voltage 100 V AC, Maximum Ground Resistance Measurement 2,000 ohm, Measurement Connectors Stakes, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp (TR13)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type J (5RMF3)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- SANWA Portable Digital Earth Tester (PDR4000)
- EXTECH Earth Ground Tester, 820 Hz, 0 to 300VAC (GRT300)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- INSTANT BRANDS Glass Staining Dish w/Lid, Small, 2/pk, 2PK (248924)
- Megger Resistance Testers