Shop All Voltage Detectors
This Product is Discontinued
Megger
Dielectric Tester, 5kVDC (Discontinued)
Mfr # 220015
Zoro # G1958835
Free Shipping & Returns
This Product is Discontinued
Key Features
- Current Range 5/50/500/5000uA
- Accuracy +/-2% of Meter Scale
- Includes 10 ft 3-wire Input Line Cable, 15ft Shielded High Voltage Output Cable with Guard Terminal and Heavy Spring Clip, 10 ft Ground Connection Cable with Heavy Spring Clip
- Voltage Output 0 to 7.5kV DC, 0 to 15kV DC
- Tool Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # 220015
- Zoro # G1958835
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Tool Height | 12 in |
Tool Width | 20.5 in |
Details
Item | Dielectric Tester |
Current Range | 5/50/500/5000uA |
Accuracy | +/-2% of Meter Scale |
Includes | 10 ft 3-wire Input Line Cable, 15ft Shielded High Voltage Output Cable with Guard Terminal and Heavy Spring Clip, 10 ft Ground Connection Cable with Heavy Spring Clip |
Voltage Output | 0 to 7.5kV DC, 0 to 15kV DC |
Maximum Operating Temperature | 122 Degrees F |
Maximum Current Measured | 5 mA |
Output Current | 5 mA |
CAT Safety Rating | Not Rated |
High Voltage Test | 15 kV DC |
Tester Type | DC Dielectric Strength Tester |
Alert Type | Light |
Leakage Current Range | 0.1 mA |
Operating Voltage | 120V AC |
Power Source | Line Powered |
Test Voltage Accuracy | +/-2.00% |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Description
Dielectric Tester, High Voltage Test 15 kV DC, Leakage Current Range 0.1 mA, Maximum Current Measured 5 mA, Minimum Current Measured Not Applicable, Test Voltage Accuracy +/-2.00 Percent, Power Source Line Powered, Alert Type Light, Battery Chemistry Not Applicable, Battery Size Not Applicable, CAT Safety Rating Not Rated, Features Compact and Portable, Continuously Variable Test Voltage, Rugged Field Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.