Shop All Resistance Testers
Megger
Continuity/Ground Bond Lead
Mfr # 1001-233
Zoro # G8476361
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1
- For Use With Portable Appliance Testers
- Accessory Type Continuity/Ground Bond Lead
- Compatible with Brand Megger
- Product Type Continuity/Ground Bond Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megger
- MFR # 1001-233
- Zoro # G8476361
- Country of Origin United Kingdom
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 |
Manufacturer Warranty Length | 1 yr |
Details
Item | Continuity/Ground Bond Lead |
For Use With | Portable Appliance Testers |
Accessory Type | Continuity/Ground Bond Lead |
Compatible with Brand | Megger |
Product Type | Continuity/Ground Bond Lead |
Compatible with Manufacturer Model Number | PAT320-US |
Compatible Manufacturer Part Number | PAT320-US |
Compatible Grainger Part Number | 11N130 |
Compatible with Manufacturer Model Number [NEW] | PAT320-US |
Compatible with Manufacturer Part Number | PAT320-US |
Compatible Manufacturer Model Number | PAT320-US |
For Use with Mfr. Model Number | PAT320-US |
For Use With Mfr. Model Number | PAT320-US |
Description
Continuity/Ground Bond Lead, Compatible with Manufacturer Model Number PAT320-US, For Use With Portable Appliance Testers, Product Type Continuity/Ground Bond Lead, Compatible with Brand Megger, Compatible with Grainger Part Number 11N130, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT (PFQ1220)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279AS04L600#)
- HONEYWELL C7150B1004 Thermistor (C7150B1004)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- JONARD TOOLS Cable Tester & Toner (TET-600)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- Megger Resistance Testers