Shop All Megohmmeters
Megger
CAT IV 600V Lead Set, 5m, for DLRO100
Mfr # 1004-448
Zoro # G4326360
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DLRO100
- Compatible with Series DLRO100
- CAT Safety Rating CAT IV 600V
- Product Type Lead Set
- Test Lead Length 16.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # 1004-448
- Zoro # G4326360
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Test Lead Length | 16.4 ft |
Details
Item | Test Lead Set |
For Use With | DLRO100 |
Compatible with Series | DLRO100 |
CAT Safety Rating | CAT IV 600V |
Product Type | Lead Set |
Description
Test Lead Set, CAT Safety Rating CAT IV 600V, Test Lead Length 16.4 ft, Product Type Lead Set, Compatible with Series DLRO100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (I1010-KIT)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- AEMC INSTRUMENTS Kelvin Probe Set, Four Lead, 1 Amp (2118.73)
- FLUKE Battery Pack (BP190)
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- MEGGER Battery Operated Megohmmeter, 5000VDC (BM5200)
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT515)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- MEGGER Low Resistance Ohm Meter, No Interface (DLRO100EB-LG2-P3)
- Megger Megohmmeters