Shop All Pipe and Utility Locators
Megger
Cable Height Meter, 6 Lines 10 to 50 feet
Mfr # 659600
Zoro # G1090451
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range @ 1/2 In. Min. Cable Dia. 10 to 50 ft
- Number of Wires 6
- Measuring Units Feet and Inches or Meters
- Power Source Battery
- Min. Distance Between Cables 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # 659600
- Zoro # G1090451
- Country of Origin Ireland
- Category Pipe and Utility Locators
Dimensions
Range @ 1/2 In. Min. Cable Dia. | 10 to 50 ft |
Range @ 1/4 In. Min. Cable Dia. | 10 to 39 ft |
Range @ 1/8 In. Min. Cable Dia. | 10 to 32 ft |
Range @ 1 In. Min. Cable Dia. | 10 to 50 ft |
Tool Width | 4 in |
Battery Size | 9V |
Tool Height | 3 in |
Tool Length | 8.5 in |
Description
Cable Height Meter, Accuracy 0.5 Percent +/-2 Digits, Display Screen Type LCD, Display Units of Measure Feet, Inch, Meter, For Number of Wires 6, Measurement Range for 1 in Cable 10 to 50 ft, Measurement Range for 1/2 in Cable 10 to 50 ft, Measurement Range for 1/4 in Cable 10 to 39 ft, Measurement Range for 1/8 in Cable 10 to 32 ft, Battery Chemistry Alkaline, Battery Size 9V, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, -60 to 120 Degree F (49T439)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI (626-11-GH-P1-E4-S1)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402D-01)
- MONARCH Tachometer, 5 to 99,999 rpm (6109-010)
- MEGGER Cable Height Meter, 6 Lines 7 to 35 feet (CHM2000)
- MEGGER Cable Height Meter, 6 Lines 10 to 75 feet (659600E)
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit (802K)
- SPERRY INSTRUMENTS Circuit Breaker Finder, GFCI Tester (CS61200)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Purple (OM-01)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- Megger Pipe and Utility Locators