Shop All Test Equipment
Megger
Cable Fault Locater, 0-15,000
Mfr # CFL510G
Zoro # G4655201
Free Shipping & Returns
$2,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Backlight LCD
- Accuracy (%) +/- 1
- Impedance 25,50,75 and 100 Ohms
- Includes Bed of Nails Test Leads, Hard Case, Miniature Clip Leads, Socket/BNC Connector
- Connector Type 4 mm Banana Plugs, BNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megger
- MFR # CFL510G
- Zoro # G4655201
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Maximum Cable Length | 15,000 ft |
Description
Cable Fault Locater, CAT Safety Rating CAT IV 150V, Testing Functions Cable Speed Qualification, Distance to Fault, Impedance Detection, Adapters Included Not Applicable, Connector Type 4 mm Banana Plugs, BNC, Data Safe Monitor No, Display Screen Type LCD, Includes Bed of Nails Test Leads, Hard Case, Miniature Clip Leads, Socket/BNC Connector, Maximum Cable Length 15,000 ft, Fault Location Pulse Duration 2 nsec, Wire Mapping Detections Not Applicable, Alert Type Digital Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- MEGGER Time Domain Reflectometer, Backlit LCD, 5V (TDR500/3)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- SOUTHWIRE Tone Generator/Probe Kit, w/Pair Tracing (58746640)
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- FLIR COMMERCIAL SYSTEMS Extech Phase Sequence Tester, 40 to 60 V, 2.7inW (480400)
- Megger Test Equipment