Shop All Battery Testers
Megger
Battery Tester, 1000V, DC/AC Current
Mfr # BITE5
Zoro # G910865055
product price: $5,321.99
/ea
Free Shipping & Returns
$5,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures AC and DC Current, Battery Discharge, Cell Voltage, Impedance, Temperature
- Max. Input Volts 1,000V
- Works With Lead Acid, NiCD, and Lithium-Ion Batteries up to 600V AC or 1000V DC
- Manufacturers Warranty Length 1 yr
- Powered By 7.4V Lithium-Ion Rechargeable Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # BITE5
- Zoro # G910865055
- Country of Origin Korea, Republic of
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Battery Tester |
Measures | AC and DC Current, Battery Discharge, Cell Voltage, Impedance, Temperature |
Max. Input Volts | 1,000V |
Works With | Lead Acid, NiCD, and Lithium-Ion Batteries up to 600V AC or 1000V DC |
Powered By | 7.4V Lithium-Ion Rechargeable Battery |
Accuracy | +/-0.5% +/-5 digits |
Display | Touch Screen |
Includes | 16G Micro SD Card, Charger, Duplex Probes with Temperature Probe, Micro SD Card USB Reader, Neck Strap, Voltage Test Teads, Zero Bar |
Description
Battery Tester, Works With Lead Acid, NiCD, and Lithium-Ion Batteries up to 600V AC or 1000V DC, Measures AC and DC Current, Battery Discharge, Cell Voltage, Impedance, Temperature, Max. Input Volts 1,000V, Accuracy +/-0.5 Percent +/-5 digits, Powered By 7.4V Lithium-Ion Rechargeable Battery, Touch Screen Display, Includes 16G Micro SD Card, Charger, Duplex Probes with Temperature Probe, Micro SD Card USB Reader, Neck Strap, Voltage Test Teads, Zero Bar, Manufacturers Warranty Length 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Manometer (478A-1)
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-10-bar/psi-G1/4)
- HUMBOLDT Concrete Crack Gauge, Plus (HC-2937)
- SCHUMACHER ELECTRIC Battery Tester, Digital, 125 to 1400A (BT175)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- WESTWARD Refractometer, Handheld (1EFX8)
- OTC Circuit Tester, 6/12V, 12 ft. (3636)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- FLUKE Probe Tips, (10) Replacement Tips (BT500-PROBE-TIP)
- BOSCH 100 Amp Battery Load Tester (3180)
- Megger Battery Testers