Shop All Voltage Detectors
Megger
Battery-Operated Proving Unit, Up to 690V
Mfr # MPU690
Zoro # G5118653
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AA
- AC Voltage Range 50 to 690
- For Use With Multimeters
- Standards EN61010
- Special Features Magnetic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # MPU690
- Zoro # G5118653
- Country of Origin Hong Kong
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Width | 5.1 in |
Battery Size | AA |
Tool Height | 2.7 in |
Tool Length | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Description
Proving Unit, Alert Type Light, Display Screen Type LED, Display Type Digital, Features 5 Stepped Nominal Output Voltages, Automatic Operation, Extended Battery Life, High Output Power Suitable for Test Lamps, Magnetic Base, Rugged Case, For Use With Multimeters, Frequency Rating 50 Hz, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 690 V AC, Voltage Type AC, Battery Chemistry Alkaline, Battery Size AA, CAT Safety Rating Not Rated, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ6)
- DICKSON Chart, 8 In, +40 to +110, 24 Hr, PK60 (C476)
- MEGGER Voltage Detector, 100 to 600V AC, 7 in Length, Audible, Visual Indication (VF2)
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer (NCVT-4IR)
- IDEAL Isolated Ground Adapter (61-176)
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- Megger Voltage Detectors