Shop All Megohmmeters
Megger
Battery Operated Megohmmeter, 500VDC
Mfr # MIT200
Zoro # G2347694
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 500V DC
- Insulation Resistance Range 10 kiloohm to 1 gigohm
- Live Circuit Detection 0 to 600V AC/V DC
- Accuracy +/-3% +/-2 Digits
- Resistance Range 0 to 100 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # MIT200
- Zoro # G2347694
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Tool Height | 1.6 in |
Tool Width | 3.9 in |
Tool Length | 7.7 in |
Battery Size | AA |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Carrying Case, Crocodile Clips, Test Lead Set, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 gigohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing No, Parameters Measured Continuity, Insulation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Anemometer with Humidity, 99 to 3937 FPM (DAFM3B)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- PRO 2 1/2 in Dial, 0/100 PSI & Bar, 1/4 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-254E-01)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.05% Acc (ST-1100)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT420/2)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-598)
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- Megger Megohmmeters