Shop All Megohmmeters
Megger
Battery Operated Megohmmeter, 1000VDC
Mfr # MIT420/2
Zoro # G4036691
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 50/100/250/500/1000V DC
- Insulation Resistance Range 0.01 ohm to 1 megaohm
- Accuracy +/-2% + 2 Digits
- Live Circuit Detection Yes
- Resistance Range 0.1 to 999.9 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # MIT420/2
- Zoro # G4036691
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Height | 2.3 in |
Tool Width | 4.3 in |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Tool Length | 9 in |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 megaohm, Minimum Insulation Resistance 0.01 ohm, PI/DAR Testing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-369 FC)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM208LF)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- MEGGER Battery Operated Megohmmeter, 5000VDC (BM5200)
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT400/2)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410-TC/3)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT210)
- Megger Megohmmeters