Shop All Megohmmeters
Megger
Battery Operated Megohmmeter, 1000VDC
Mfr # MIT310-EN
Zoro # G2035153
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000V DC
- Insulation Resistance Range 10 kiloohm to 999 megaohm
- Accuracy +/-3% +/-2 Digits
- Live Circuit Detection 0 to 600V AC/V DC
- Resistance Range 0 to 99.9 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # MIT310-EN
- Zoro # G2035153
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Length | 8 in |
Tool Height | 3.2 in |
Tool Width | 5.7 in |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning No, Includes Crocodile Clips, Test Lead Set, Insulation Limit Alarm Yes, Maximum Insulation Resistance 999 megaohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing No, Parameters Measured Continuity, Insulation Resistance, Pass/Fail Selection Limits Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR (Fluke-AC280)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- ZORO SELECT Vacuum Gauge, 30to0 in Hg Vac, -100to0 kPa (4FLZ2)
- MEGGER Test Lead Set (1014-293)
- MEGGER Micro Ohm Meter, 0-2500 Ohms (DLRO10HD)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT420/2)
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- EXTECH Battery Operated Megohmmeter, 1000VDC (MG310)
- Megger Megohmmeters