Shop All Megohmmeters
Megger
Battery Operated Megohmmeter, 1000VDC
Mfr # MIT230
Zoro # G2181261
Free Shipping & Returns
$785.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000V DC
- Insulation Resistance Range 10 kiloohm to 1 gigohm
- Accuracy +/-3% +/-2 Digits
- Live Circuit Detection 0 to 600V AC/V DC
- Resistance Range 0 to 100 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megger
- MFR # MIT230
- Zoro # G2181261
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Tool Length | 7.7 in |
Tool Width | 3.9 in |
Tool Height | 1.6 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Carrying Case, Crocodile Clips, Test Lead Set, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 gigohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing No, Parameters Measured Continuity, Insulation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Anemometer, 0 to 6000 fpm (471B-1)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- REED INSTRUMENTS Infrared Temperature Calibrator, 932°F (500°C) (BX-500)
- PCE INSTRUMENTS Data-Logging Decibel Meter, Measuring range: SPL: Auto 30 to 130 dB (PCE-NDL 10)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT400/2)
- MEGGER Battery Operated Megohmmeter, 5000VDC (BM5200)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-600)
- CROPICO Micro-ohmmeter, 1microOhm to 100milliOhm (DO4000)
- Megger Megohmmeters