Shop All Megohmmeters
Megger
AC and Battery Megohmmeter, 15,000VDC
Mfr # MIT1525
Zoro # G0328959
Free Shipping & Returns
$8,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 1000/15,000V DC
- Insulation Resistance Range 100 kiloohm to 10 gigohm
- Live Circuit Detection Yes
- Accuracy +/-20% @ 15kV
- Resistance Range 10,000 to 30T ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megger
- MFR # MIT1525
- Zoro # G0328959
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Megohmmeter, Includes Software, Test Leads, USB Cable, Power Source Line or Battery, Test Voltage 1,000V DC; 10,000V DC; 15,000V DC; 2,500V DC; 5,000V DC, Auto Power Off Yes, Auto Ranging Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1253)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFC-224-3000-G)
- INFICON Probe Cap And Filter Kit, Replacement (717-701-G1)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/30#)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- MEGGER Battery Operated Megohmmeter, 5000VDC (BM5200)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT420/2)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT515)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- Megger Megohmmeters