Megaware

Skegpro Sp673 Ss Evinrude Yamaha


product price: $62.96
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Navy Standard Compass - Bracket Mount - Black. Navy Standard compasses are professional compasses intended for coastal or worldwide naviagtion. The NS-7.5 has a bracket mount for ship's steering or reference compass. Comes with 12V, 24V/32V, and 110V lights included. The compass dial system features a 7-1/2" (192mm) dial with one degree graduations and cardinal and inner cardinal markings. The dial float chamber removes nearly all the weight from the pivot and jewel. The bezel is machined to accommodate Navy Standard azimuth or bearing circles. The compass meets or exceeds Solas ISO Class A compass requirements., Features: Dial 7.5" (192mm), 1 degree increments with cardinal and inner cardinal markings, Dial float chamber removes nearly all the weight from pivot and jewelto extend operation by years, Bezel machined to accommodate 7.5" Navy standard azimuth circle orbearing circle, Meets or exceeds Solas ISO Class A compass requirements, Operating Temperature Range: -22F (-30C) to +175F(+80C), 12, 24, 32 VDC and 110 VAC lighting included, 100% Repairable, , Width: 12-1/2", Depth: 11-3/4", Height: 9-3/8" .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.