Shop All Deck Hardware
Megaware
Skegpro Sp665 Ss Evinrude Johnson Honda Mercury
Mfr # 2665
Zoro # G4629074
product price: $62.96
/ea
$62.96
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
- Brand Megaware
- MFR # 2665
- Zoro # G4629074
- UPC # 672057026656
- Country of Origin China
- Category Deck Hardware
Description
Explorer Compass , Explorer Compass Features: 2-3/4" Easy to Read Direct Reading Dial, Viewing is adjustable to 30 Degrees, 12V Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Easily Installed, Fits 3" (7.62cm) Mounting Hole , Scientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, High Temperature Composite Construction for Extended Operating Range, 100% Repairable, , Notes: Comes standard with 12V lighting. 24V lighting option is available., Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting..
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
- LOCK TECHNOLOGY Torque Socket Laminated, Wall Chart (1500LWC)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- SHARK INDUSTRIES Chrome Valve Stem Puller & Staller (22989)
- BALDWIN FILTERS Fuel Filter, Diesel, Can-Type, 10" H x 10"L (BF46002)
- MEGAWARE Ignite Spot - Surface Mount - Black (20511)
- MARINCO 3 in. Day/Night Solar Vent, White (N20803W)
- SEA DOG Zinc Plated Anchor Lift & Lock, #328040-1 (328040-1)
- MAJOR Major: S200-SPA - Secret Gate Latch - Plated Chrome Finish (MJR-S200-SPA)
- BOATBUCKLE Stainless Steel Kwik-Lok Gunwale Tie-Down (F12071)
- GROCO Bronze Hose Barb Thru-Hull Fitting - 1" (HTH-1000)
- SEACHOICE Swivel Bolster Bracket, 8" (55310)
- Megaware Deck Hardware