Megaware

Skegpro Sp664 Ss Evinrude Mercury Tohatsu


product price: $62.96
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RitchieSport Compass. RitchieSport Compass Features, 2" Direct-Reading, High Visibility Dials, Two-Sided, Self-Adhesive Mounting Pads Included, Reversible Bracket allows a mounting range of over 300 degrees from overhead, through angled and vertical mounts to horizontal surfaces, These mounting position options and your choice of mounting hardware permit mounting on everything from windshield or supporting frame structures, to slanted dashboards and consoles, to almost any flat, angled or vertical surface, Internal Green Night Lighting, High Temp Composite Construction for Extended Operating Range, Hardened Steel Pivot and Sapphire Jewel Movement, Built-in Compensators, , Approx. Shipping Weight: 5 oz. (142g), Notes: Comes standard with 12V Green LED lighting., For all X-10's built between 1991 and 1999 use the part number RS-0004 XSP for replacement lighting., .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.