Shop All Deck Hardware
Megaware
Skegpro Sp662 Ss Evinrude Johnson Honda
Mfr # 2662
Zoro # G4633895
product price: $62.96
/ea
$62.96
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
- Brand Megaware
- MFR # 2662
- Zoro # G4633895
- UPC # 672057026625
- Country of Origin China
- Category Deck Hardware
Description
Helmsman Combidial Compass. Helmsman Compass Features, 3-3/4" CombiDamp Dial, Adjustable and Removable with Bracket and Thumbscrews, Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber lines, High Temperature Composite Construction for Extended Operating Range, Custom Fitted Protective Covers Available, 100% Repairable, , Approx. Shipping Weight: 2lbs (907g), Notes: , Comes standard with 12V lighting. 24 & 32V lighting options are available. Some custom built OEM models may have different lighting., For all Helmsman built before 1992 please see the service manual page 5-14 or contact Ritchie for replacement lighting. , .
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
- STENS Oem Replacement Belt 266-164 For Bad Boy 041-6400-00 (266-164)
- VALVOLINE Motor Oil, Synthetic Blend, 10W-40, 5 Qt. (881148)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 9in Pitch, 9.9in Dia. (5211-099-09)
- DONALDSON Hydraulic Filter, Cartridge, P165041 (P165041)
- MEGAWARE Ignite Spot - Surface Mount - Black (20511)
- WHALE MARINE Whale TCL4 9 in. Clear Locker Door (LD4002)
- GROCO Polyethylene Filter Basket (BP-11)
- ATTWOOD MARINE Attwood Quick-Release Transom Tie-Down Straps 2in x 4' Pair (15232-7)
- BECKSON MARINE Soft-Mate Insulated Beverage Holder - White (HH-61)
- SEACHOICE 3/4" x 18" Varnished Mahogany Flag Pole (77021)
- SHAKESPEARE 5228 8' Heavy-duty Extension Mast (5228)
- Megaware Deck Hardware