Megaware

Skegguard 27331 Ss Yamaha


product price: $95.41
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Megaware SkegGuard 27331 Stainless Steel Replacement Skeg. Model Guide Yamaha - 40-50 2 & 4 Stroke 2001-Present Inexpensive Solution to a Broken Skeg - Save Hundreds of Dollars on Skeg Repairs & Replacement. Megaware SkegGuard provides the best of two worlds. It will protect and prevent damage to your motor' s skeg and can also be used to repair and replace an already broken skeg. Protect Your Skeg with the Best Protector. The Megaware SkegGuard is constructed of high quality marine grade 316 stainless steel that incorporates an extra reinforced wear tab across the bottom where the skeg is most vulnerable. This 3mm thickened lower plate will withstand damage or abrasion from hidden rocks and debris or accidental ramp dragging. The Megaware SkegGuard conforms to your lower unit to insure there is no discernible drag or compromise in performance. A drain hole keeps water from collecting and remaining stagnant,Secured with self-locking hardware, the Megaware SkegGuard can be installed with common tools in less than 10 minutes. It will provide years of service and save hundreds of dollars in potential repairs,If replacing an already broken skeg, the Megaware SkegGuard can be installed on a lower unit with as little as 2 inches of skeg remaining. It will be stronger and much more affordable than welding and replacing a lower skeg,Megaware SkegGuard is available in models to fit virtually any skeg. Features: Mirror Polished Marine Grade 316 Stainless Steel. Thickened Lower Wear Tab Protects Against Ramp Dragging and is Great for River Running. Drain Hole Prevents Corrosion and Freezing. Won' t Compromise Performance. Do-It-Yourself Install in Less than 10 Minutes. Installs with as Little as 2-3 Inches of Skeg Remaining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.