Megaware

Pontoonguard 32' Black


product price: $333.33
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PontoonGuard - 32' Kit - (2) 16' Guards f/Pontoon Up To 21' - Black. Protect & Customize Your Pontoon - Protect Against Docks & Obstacles. Megaware PontoonGuard is a custom engineered protection and safety product designed specifically for your pontoon. It provides protection to the side of the tubes against abrasion and chafing caused by docks, other pontoons, and hidden obstacles. Megaware Engineering. The Megaware PontoonGuard incorporates a 3M reflective strip to enhance the visibility of the pontoon in nighttime or low-light conditions when illuminated by a light source such as headlights or search lights. This can be useful either on or off water while beached, anchored, trailered or parked. Megaware PontoonGuard Sizes & Colors. Megaware PontoonGuard is available in two lengths and comes in 4 great looking colors to compliment your pontoon. All colors are UV-stabilized for true color that lasts a lifetime. Size:. For Pontoons up to 21 ft. - 32 ft Kit - (2) 16 ft. Length Megaware PontoonGuards. Features: Protect Vulnerable and Exposed Areas of Your Pontoon. Make Your Vessel More Visible During Night Operations or While Anchored or Beached. Avoid Unsightly Dents and Scrapes from Docking Your Pontoon. Add a Custom Sleek Look to Your Pontoon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.