Shop All Keel Guards
Megaware
Keelguard 9' Yellow
Mfr # 21109
Zoro # G5313552
product price: $215.23
/ea
Free Shipping & Returns
$215.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megaware
- MFR # 21109
- Zoro # G5313552
- UPC # 672057211090
- Country of Origin United States
- Category Keel Guards
Description
KeelGuard - 9' - Yellow. The Original Do-It-Yourself Keel Protector - Protect Your Investment Against Sand, Rocks & Ramps. Wear and damage to your boat' s keel can break down its protective gelcoat finish, allowing water to reach and destroy the fiberglass laminates. Megaware KeelGuard, the powerful abrasion-resistant protector, prolongs the life of your boat like nothing else. Megaware KeelGuard Engineering. Every aspect of the Megaware KeelGuard has been designed with boat designers and 3M engineers. Many factors contribute to its success. A precise, abrasive-resistant blend of polymers and urethanes achieve optimal durability and pliability. A pressure-sensitive adhesive creates strength, while permanently bonding and sealing Megaware KeelGuard' s contoured edges to the hull surface. Angled grooves produce hydrodynamic channels, creating air pockets and providing a slicker surface. The perfect combination of these factors makes the Megaware KeelGuard the easiest keel protector to install, and gives it unparalleled quality and dependability. Megaware KeelGuard Colors & Sizes. Megaware KeelGuard comes in 11 great looking colors to match virtually any boat. All colors are UV-stabilized for true color that lasts a lifetime. Megaware KeelGuard is available in nine standard lengths or can be ordered in custom lengths. Features: Color: Yellow. KeelGuard Size: 9'. Boat Size up to 24'. 3M Technology. 3M Acrylic Pressure-Sensitive Adhesive. Pliable & Tough. Research & Technology. Contoured Edge. Protect Against Abrasive Sand, Rocks, Concrete Ramps and Oyster Beds. Eliminate Costly Repairs. Enjoy the Highest Quality and Superior Engineering. Increase the Value of Your Boat. 5" Width: Contact for Custom Sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, Anti-Wear, 6 In, For A5516 (1303300)
- ROBINAIR Vacuum Pump, 2 Stage, Direct Drive, 232L/M (15121A)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- MEGAWARE Keelguard 5' Black (20205)
- MEGAWARE Keelguard 7' Charcoal (20707)
- MEGAWARE Keelguard 12' White (20112)
- MEGAWARE Keelguard 11' Charcoal (20711)
- MEGAWARE Keelguard 6' Black (20206)
- MEGAWARE Keelguard 5' Gray (20505)
- TIE DOWN MARINE A Keel Roller Bracket, #86122 (86122)
- Megaware Keel Guards