Megaware

Flexstep Pro Package Aluminum


product price: $143.96
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FlexStep Pro Package - Aluminum. The Adjustable & Removable Trailer Step - Make Boating Easier & More Convenient. Megaware FlexStep Pro is an innovative multi-angle/extendable step system that attaches to your trailer frame, allowing easy access to virtually anywhere on your boat.. Megaware Engineering. The Megaware FlexStep Pro makes boating more convenient than ever. This innovative multi-angle/extendable step system attaches to your trailer frame, allowing easy access to virtually anywhere on your boat. A quick, spring loaded pull handle and locking pin system adjusts the Megaware FlexStep Pro to 16 positions for maximum reach.. Megaware FlexStep Pro is manufactured from lightweight, high tensile 6063-T6 anodized aluminum ensuring the highest quality. Each step safely holds up to 300 lbs.. Using just four bolts, the Megaware FlexStep Pro mounts to your trailer frame (2-3" deep by up to 4" wide*) in just minutes and easily disconnects with a single pin for safe storage during travel.. *Larger trailer frames may be accommodated by purchasing longer bolts available at any hardware store.. Features: 16 Adjustable Positions. Extends from 17 to 21 Inches. Removable for Safe Travel and Stowing. Fits Most Trailer Rails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.