Shop All Screwdriver Bits
This Product is Discontinued
Megapro
Screwdriver Replacement Bit, Tamperproof (Discontinued)
Mfr # STD10-12-C-B
Zoro # G5315362
This Product is Discontinued
Key Features
- Application - Tools Hand
- Bit Style Spanner
- Fastening Tool Tip Size #10/#12
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megapro
- MFR # STD10-12-C-B
- Zoro # G5315362
- UPC # 831044003098
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10/#12 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Point Size | #10, #12 |
Overall Length | 2-1/4" |
Shank Size | 1/4" |
Details
Application - Tools | Hand |
Bit Style | Spanner |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
For Use With | Megapro Multibit Screwdrivers |
SAE or Metric | SAE |
Item | Insert Bit |
Material | S2 Steel |
Description
This Megapro STD10-12-C-B Screwdriver Replacement Bit is designed to be used with a Tamperproof Insert Bit Holder. This bit has a hex shank size of 1/4 in. and is made of S2 steel. It fits most screwdrivers that have a spanner point and an overall length of 2 1/4 in. The #10, #12 bit style means you can use this bit for screws with the same head dimensions as those found on flathead screws and bolts. This Megapro Screwdriver Replacement Bit will give you added value when working on different types of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.