Shop All Screwdriver Bits
This Product is Discontinued
Megapro
Screwdriver Replacement Bit, Slotted (Discontinued)
Mfr # FD4-6-C-B
Zoro # G5315283
This Product is Discontinued
Key Features
- Application - Tools Hand
- Bit Style Slotted
- Fastening Tool Tip Size #4/#6
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # FD4-6-C-B
- Zoro # G5315283
- UPC # 831044003029
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4/#6 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2-1/4" |
Point Size | #4, #6 |
Shank Size | 1/4" |
Tip Size | #4 x #6 |
Details
Application - Tools | Hand |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
For Use With | Megapro Multibit Screwdrivers |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Material | S2 Steel |
Description
If you have been looking for a slotted insert bit, this Megapro FD4-6-C-B Screwdriver Replacement Bit is the perfect solution. It has a hex shank and a 1/4" hex size. The S2 steel tip provides superior strength and durability. Designed to fit most standard screwdrivers, it can be used with either #4 or #6 point screws. This slotted insert bit measures 2 in. in length and has an overall length of 2 1/4". With its long lasting performance, the Megapro Screwdriver Replacement Bit will ensure that your next project goes smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.