Shop All Screwdriver Bits
This Product is Discontinued
Megapro
Screwdriver Replacement Bit, Phillips (Discontinued)
Mfr # PD1-2-C-B
Zoro # G5315387
This Product is Discontinued
Key Features
- Application - Tools Hand
- Bit Style Phillips
- Fastening Tool Tip Size #1/#2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # PD1-2-C-B
- Zoro # G5315387
- UPC # 831044003012
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1/#2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Point Size | #1, #2 |
Overall Length | 2-1/4" |
Shank Size | 1/4" |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Megapro Multibit Screwdrivers |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Phillips, Fastening Tool Tip Size #1/#2, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, SAE, Impact Rated No, For Use With Megapro Multibit Screwdrivers, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.