Shop All Screwdriver Bit Sets
Megapro
Screwdriver Bit Set, 1/4" Hex Shank
Mfr # 6REPLACEMENT-TP
Zoro # G905735608
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Pin 1/8-9/64, Hex Pin 5/32-3/16, Spanner 10-12, Spanner 6-8, Torx Pin 10-15, Torx Pin 20-25, Torx Pin 27-30
- Impact Rated No
- Fastening Tool Material S2 Steel
- No. of Pieces 7
- Application - Tools Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megapro
- MFR # 6REPLACEMENT-TP
- Zoro # G905735608
- UPC # 831044006266
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
Includes | Hex Pin 1/8-9/64, Hex Pin 5/32-3/16, Spanner 10-12, Spanner 6-8, Torx Pin 10-15, Torx Pin 20-25, Torx Pin 27-30 |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
No. of Pieces | 7 |
Application - Tools | Hand |
Item | Screwdriver Bit Set |
Fastening Tool Item | Driver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 7, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated No, Hand, Includes Hex Pin 1/8-9/64, Hex Pin 5/32-3/16, Spanner 10-12, Spanner 6-8, Torx Pin 10-15, Torx Pin 20-25, Torx Pin 27-30, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- GOURMETGALLEY 9710M 0.38Dr Met. Crows Foot Set (GO95950)
- HUSQVARNA Weight Kit, 70 lb. (581678902)
- GROZ Wrench, Air Ratchet, 1/2" (61970)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- PROTO MAGNETIC Screwdrvr 28pc BIT SET (PO61929)
- Megapro Screwdrivers and Nutdrivers