Shop All Screwdriver Bit Sets
Megapro
Screwdriver Bit Set, 1/4" Hex Shank
Mfr # 6REPLACEMENT-SL44
Zoro # G405735603
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flat 4-6, Phillips 0-3, Phillips 1-2, Square 0-3, Square 1-2, Torx 10-15, Torx 20-25
- Impact Rated No
- No. of Pieces 7
- Application - Tools Hand
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megapro
- MFR # 6REPLACEMENT-SL44
- Zoro # G405735603
- UPC # 831044006280
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
Includes | Flat 4-6, Phillips 0-3, Phillips 1-2, Square 0-3, Square 1-2, Torx 10-15, Torx 20-25 |
Impact Rated | No |
No. of Pieces | 7 |
Application - Tools | Hand |
Item | Screwdriver Bit Set |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | ShaftLok Driver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 7, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated No, Hand, Includes Flat 4-6, Phillips 0-3, Phillips 1-2, Square 0-3, Square 1-2, Torx 10-15, Torx 20-25, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pro Flip-Bin Organizer, Plastic, Black/Yellow, 18 in W x 4 in D x 14 in H (DWST14121)
- STEELMAN 3/4" Drive x 30mm 6-Point Impact Socket (79251)
- FACOM Adj. Hook Spanner Wrench, L 360mm (FA-115A.100)
- FREUD Table Top Edge Classical Bold Bit (Quadr (99-011)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- Megapro Screwdriver Bit Sets