Shop All Screwdriver Bit Sets
Megapro
Screwdriver Bit Set, 1/4" Hex Shank
Mfr # 6REPLACEMENT-HEX
Zoro # G705735587
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex 1/8-9/64, Hex 2.00-3.00, Hex 3/32-7/64, Hex 4.00-5.00, Hex 5.50-6.0, Hex 5/32-3/16, Hex 7/32-1/4
- Impact Rated No
- Hex Shank Size 1/4 in
- Application - Tools Hand
- No. of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megapro
- MFR # 6REPLACEMENT-HEX
- Zoro # G705735587
- UPC # 831044006228
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
Includes | Hex 1/8-9/64, Hex 2.00-3.00, Hex 3/32-7/64, Hex 4.00-5.00, Hex 5.50-6.0, Hex 5/32-3/16, Hex 7/32-1/4 |
Impact Rated | No |
Item | Screwdriver Bit Set |
Fastening Tool Item | Hex Driver Bit Set |
Application - Tools | Hand |
No. of Pieces | 7 |
Fastening Tool Material | S2 Steel |
Description
Screwdriver Bit Set, No. of Pieces 7, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated No, Hand, Includes Hex 1/8-9/64, Hex 2.00-3.00, Hex 3/32-7/64, Hex 4.00-5.00, Hex 5.50-6.0, Hex 5/32-3/16, Hex 7/32-1/4, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12''Spade Bit Extension (DQCE1012)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- PROTO 1/4" Drive Deep Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47202)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- Megapro Screwdrivers and Nutdrivers