Shop All Multi-Bit Screwdrivers
Megapro
Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in
Mfr # 151PK/WH-B
Zoro # G9068805
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 8 1/2 in
- Measurement Type Metric
- Finish Black Oxide
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 151PK/WH-B
- Zoro # G9068805
- UPC # 831044002312
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 8 1/2 in |
Sizes Included | Phillips: #0 + #1 + #2 + #3, Robertson Square Recess: #0 + #1 + #2 + #3, Slotted: #4 + #6, Torx T10 + T15 + T20 + T25 |
Shank Length | 2 5/8 in |
Tip Size | #0, #1, #2, #3, #4, #6, T10, T15, T20, T25 |
For Fastener Size | 1/4 in |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #2, #3, #4, #6, T10, T15, T20, T25, Tip Style Phillips, Slotted, Square, Torx, Quick Change, Non-Slip, Bit Material Alloy Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 2 5/8 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- REGAL CUTTING TOOLS Drill and Tap Bit, RH, Plug, #10x32, HSS (007518AS)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 13Pc (54113)
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151NAS-B)
- MEGAPRO Multi-Bit Screwdriver, Drive Size 1/4 in, Hex Pin, Spanner, Star Pin Bit Style, Black Oxide, 8-Piece (151TP-B)
- MEGAPRO Hex, Spanner, Tamper Proof Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (211R2CTPRD-B)
- MEGAPRO Phillips, Slotted Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (6PDRIVER-CC-B)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- MEGAPRO Hex, Spanner, Torq Set, Torx(R) Plus, Tamper Resistant Torx(R), Tri Wing Bit 8 1/2 in (TP-TP2DK3)
- HOME PLUS 1 pc 6 in 1 6-in-1 Screwdriver (DR71900)
- Megapro Screwdrivers and Nutdrivers