Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Megapro
Nutdriver 1/4 in Bit 5 in, Drive Size: 1/4 in , Num. of pieces:7 (Discontinued)
Mfr # 211R2T36STD-B
Zoro # G9068814
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Overall Length 5 in
- Bit Style Nutdriver 1/4 in
- Measurement Type Metric
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 211R2T36STD-B
- Zoro # G9068814
- UPC # 831044002695
- Country of Origin Multiple
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 in |
Sizes Included | Phillips: #1 + #2 + #3 + #0, Robertson Square Recess: #1 + #2, Slotted: #4 + #6, Torx T10 + T15 + T20 + T25 |
Shank Length | 3 in |
For Fastener Size | 1/4 in |
Tip Size | #0, #1, #2, #4, #6, T10, T15, T20, T25 |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #2, #4, #6, T10, T15, T20, T25, Tip Style Phillips, Slotted, Square, Torx, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 3 in, Shank Material Stainless Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.