Shop All Impact Bits
Megapro
Impact Bit, Square & Phillips, 2"
Mfr # 9BP-I-10A
Zoro # G3713669
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 2 in
- Overall Length 2 in
- Finish Black Oxide
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-I-10A
- Zoro # G3713669
- UPC # 831044009755
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Size | 2 in |
Overall Length | 2 in |
Bit Length | 2 in |
Details
Item | Impact Bit |
SAE or Metric | Metric |
Finish | Black Oxide |
Material | Steel |
Impact Rated | No |
Number of Points | 4 |
Description
Impact Bit, Overall Length 2 in, Steel, Black Oxide, Impact Rated No, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, V Flute, 1/4, 3/4, 2 1/2 (56-082)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.0 HP (52563)
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- MILWAUKEE TOOL 27-IN-1 PRECISION MULTI-BIT SCREWDRIVER� (48-22-2934)
- MEGAPRO Impact Bit, Phillips, 2" (9BP-I-P2422D)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- MEGAPRO Impact Bit, Torx, 2" (9BP-I-T520525)
- SUNEX Socket Impact Universal Joint 1/2In. Drive (2300)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- VESSEL IMPACT BALL Torsion Bit PH3x30, PK25 (IBPH330P25K)
- Megapro Screwdrivers and Nutdrivers