Shop All Impact Bits
Megapro
Impact Bit, Phillips, 2"
Mfr # 9BP-I-P210
Zoro # G3713678
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 2 in
- Overall Length 2 in
- Number of Points 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-I-P210
- Zoro # G3713678
- UPC # 831044009748
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Size | 2 in |
Overall Length | 2 in |
Bit Length | 2 in |
Details
Item | Impact Bit |
SAE or Metric | Metric |
Number of Points | 4 |
Material | Steel |
Impact Rated | No |
Finish | Black Oxide |
Description
Impact Bit, Overall Length 2 in, Steel, Black Oxide, Impact Rated No, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- SUNEX ® 1/2 in. Drive 1 in. Jumbo Crowfoot Wrench (97732A)
- GARDNER BENDER Steel Fish Tape, 50 ft. (EFT-50B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49213)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- MEGAPRO Impact Bit, Phillips, 2" (9BP-I-P2422D)
- MEGAPRO Impact Bit, Torx, 2" (9BP-I-T520525)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x150 (IBHBM150P1)
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- CENTURY DRILL & TOOL Star Screwdriving Bit T15 Power Bit 2" Impact Pro 125Pcs (71215)
- Megapro Impact Bits