Shop All Nut Driver Sets
Megapro
Impact Bit, Metric Nutsetters, 2"
Mfr # 9BP-I-HNDB
Zoro # G3713599
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Nut Driver Hex Size 10 mm, 6, 7, 8, 9
- Nut Driver Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megapro
- MFR # 9BP-I-HNDB
- Zoro # G3713599
- UPC # 831044009878
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 10 mm, 6, 7, 8, 9 |
Nut Driver Shank Length | 1 in |
Details
Number of Pieces | 5 |
Item | Nut Driver Set |
Description
The Megapro 9BP-I-HNDB Impact Bit, Metric Nutsetters, 2" is a great addition to your toolbox. It has a hex size of 10 mm and comes with five metric nut drivers. The impact bit set features an innovative design that allows for fastening in tight spaces. This Megapro 9BP-I-HNDB Impact Bit, Metric Nutsetters, 2" is a high quality tool you'll love having in your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- HYDE SANDR DRYWL VAC PLS (09165)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.800" Cap., 3/4-16 Mount Size (JCM6316)
- MEGAPRO Impact Bit, Imperial Nutsetters, 2" (9BP-I-HNDA)
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- WRIGHT TOOL Nut Driver 7 Piece Set Hollow Shaft w/Po (9212)
- MOODY TOOL JIS Driver, ESD Long, 3.0mm (51-2401)
- WIHA 8.0Mm X 200Mm T-Handle Metric Nut Driver (33607)
- Megapro Screwdrivers and Nutdrivers