Shop All Multi-Bit Screwdrivers
Megapro
6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25
Mfr # 251PRECISION
Zoro # G503541472
original price:
$50.15
14% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/32 in
- Measurement Type Metric, SAE, Torx
- Overall Length 6 1/4 in
- Includes 24 Precision Bit Tips
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 251PRECISION
- Zoro # G503541472
- UPC # 831044002145
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 5/32 in |
Overall Length | 6 1/4 in |
Tip Size | Hex: 1.5, 2.0, 2.5, 3.0, P2 & P5, Phillips: 000, 00, 0, 1, 2, Slotted: 1.5, 2.0, 2.5, 3.0, Spanner: 2.6, Tamperproof Torx: 6, 8, 10, 15, Torx: 3, 4, 5, Triangle: 2.3 |
Sizes Included | Hex: 1.5, 2.0, 2.5, 3.0, P2 & P5, Phillips: 000, 00, 0, 1, 2, Slotted: 1.5, 2.0, 2.5, 3.0, Spanner: 2.6, Tamperproof Torx: 6, 8, 10, 15, Torx: 3, 4, 5, Triangle: 2.3 |
Details
Measurement Type | Metric, SAE, Torx |
Includes | 24 Precision Bit Tips |
Number of Pieces | 25 |
Tip Style | Hex, Pentalobe, Phillips, Slotted, Tamper Resistant Torx, Torx |
Handle Type | Triax |
Bit Storage | In Handle |
ESD Safe | No |
Single/Double End Bits | Double End |
Ratcheting | No |
Number of Bits | 24 |
Bit Retainer Type | Quick Change Ball Bearing |
Item | Multi-Bit Precision Driver |
Insulated | No |
Non-Sparking | Yes |
Grip Style | Rubber |
Number of Tips | 24 |
Description
Multi-Bit Precision Driver, Tip Size Hex: 1.5, 2.0, 2.5, 3.0, P2 & P5, Phillips: 000, 00, 0, 1, 2, Slotted: 1.5, 2.0, 2.5, 3.0, Spanner: 2.6, Tamperproof Torx: 6, 8, 10, 15, Torx: 3, 4, 5, Triangle: 2.3, Tip Style Hex, Pentalobe, Phillips, Slotted, Tamper Resistant Torx, Torx, Quick Change Ball Bearing, Rubber, Bit Storage In Handle, Double End, Drive Size 5/32 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Stick, 5-1/2 in. L, 1/4 in. dia. (MS-1)
- STARRETT Indicator Back (672-2)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -12'6)
- HYDE Tool Pntr 8In1 Stainless Steel (06988)
- MEGAPRO Hex, Spanner, Torq Set, Torx(R) Plus, Tamper Resistant Torx(R), Tri Wing Bit 8 1/2 in (TP-TP2DK3)
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151TP2-B)
- MEGAPRO Independence Day 15 In 1 Multibit Driver (151BU/RD-ID5/16-B)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (6KIT4-B)
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit (NASTPDK2)
- MEGAPRO Phillips, Slotted Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (6PDRIVER-CC-B)
- WERA Phillips Bit 8 in, Drive Size: 6mm , Num. of pieces:1 (05032022001)
- Megapro Multi-Bit Screwdrivers