Shop All Screwdriver Bit Sets
This Product is Discontinued
Megapro
3 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr # 9BP-HX-3A-B
Zoro # G2209891
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Shank Size 1/4"
- Material Steel
- Bit Style Hex
- Application For Use in Driving Screws and Other Fasteners by Hand Tool Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megapro
- MFR # 9BP-HX-3A-B
- Zoro # G2209891
- UPC # 831044009212
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Point Size | 2mm, 3mm; 4mm, 5mm; 5.5mm, 6mm |
Details
SAE or Metric | Metric |
Material | Steel |
Bit Style | Hex |
Application | For Use in Driving Screws and Other Fasteners by Hand Tool Application |
Includes | Hex: 2 and 3mm, 4 and 5mm, 5.5 and 6mm |
Number of Pieces | 3 |
Impact Rated | No |
Item | Screwdriver Bit Set |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
No. of Pieces | 3 |
Shank Style | Hex |
Application - Tools | Hand |
Type | Hex Bit Pack |
Description
If you are looking for a screwdriver bit set that is suitable for driving screws and other fasteners by hand tool application, the Megapro 9BP-HX-3A-B 3 Piece Screwdriver Bit Set is the perfect choice. It comes with 3 pieces of hex shank bits made of steel. The point size ranges from 2mm to 6mm, which makes it versatile enough to handle different types of fasteners. The 1/4" hex shank size allows you to fit this bit set into your power drill or electric screwdriver. If you want a reliable screwdriver bit set that will help you drive screws and other fasteners with ease, this Megapro product is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.