Shop All Screwdriver Bit Sets
Megapro
3 Piece Screwdriver Bit Set, 1/4"
Mfr # 9BP-ENPD-3A-B
Zoro # G2158222
original price:
$11.89
50% off
new price: $5.89
/pk 3, $1.96/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Slotted, Robertson Square Recess
- Application For Use In Driving Screws and Other Fasteners by Hand Tool Application or with Corded or Cordless Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-ENPD-3A-B
- Zoro # G2158222
- UPC # 831044009014
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Point Size | #1, #2; #4, #6 |
Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Phillips, Slotted, Robertson Square Recess |
Application | For Use In Driving Screws and Other Fasteners by Hand Tool Application or with Corded or Cordless Drills |
Includes | Slotted #4 and 6, Phillips 1 and 2, Square(Robertson) 1 and 2 |
Number of Pieces | 3 |
Impact Rated | No |
Shank Style | Hex |
Fastening Tool Material | Steel |
Application - Tools | Hand |
Item | Screwdriver Bit Set |
No. of Pieces | 3 |
Fastening Tool Item | Screwdriver Bit Set |
Description
The Megapro 9BP-ENPD-3A-B 3 Piece Screwdriver Bit Set is a limited time deal that offers a comprehensive range of screwdriver bits for use with power tools. This 3 piece set includes #1 and #2, as well as #4 and #6 flat head screwdriver bits. The doublelok ENP points make it easy to start the bit in the fastener's slot. It comes with a 1/4" hex shank that fits most power drills and drivers. Each bit has a steel construction for durability, while its 2" length makes it easier to access tight spaces. Whether you are working on an important project or just need something simple to get the job done, you will definitely want to add this limited time deal from Megapro.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (48-22-7106)
- BONWAY Bon 32-203 Hardener, Light Grey (32-203)
- DRILL AMERICA 1-9/16"-12 HSS Plug Hand Tap (DWTST1-9/16-12P)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- Megapro Screwdrivers and Nutdrivers