Shop All Screwdriver Bit Sets
This Product is Discontinued
Megapro
3 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr # 9BP-AH-3A-B
Zoro # G3371767
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Slotted, Star
- Application For Use in Driving Screws and Other Fasteners by Hand Tool Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-AH-3A-B
- Zoro # G3371767
- UPC # 831044009618
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Point Size | 5.5"; T9, T40 |
Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Slotted, Star |
Application | For Use in Driving Screws and Other Fasteners by Hand Tool Application |
Includes | 1/4 in Socket Adapter, Valve Stem Bit and Slotted 5.5, Torx T9 & T40 |
Number of Pieces | 3 |
Impact Rated | No |
Item | Screwdriver Bit Set |
Application - Tools | Hand |
Shank Style | Hex |
No. of Pieces | 3 |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Type | Automotive Bit Pack |
Description
Screwdriver Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Hand, Includes 1/4 in Socket Adapter, Valve Stem Bit and Slotted 5.5, Torx T9 & T40, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.