Shop All Screwdriver Bit Sets
Megapro
2 Piece Screwdriver Bit Set, 1/4"
Mfr # 9BP-SL-2B-B
Zoro # G1007544
product price: $6.19
/pk 2, $3.10/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Torx(R)
- Application For Use in Driving Screws and Other Fasteners by Hand Tool Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-SL-2B-B
- Zoro # G1007544
- UPC # 831044009434
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Point Size | T10, T15; T20, T25 |
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Torx(R) |
Application | For Use in Driving Screws and Other Fasteners by Hand Tool Application |
Includes | Torx: T10 and T15, T20 and T25 |
Number of Pieces | 2 |
Impact Rated | No |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Shank Style | Hex |
No. of Pieces | 2 |
Application - Tools | Hand |
Fastening Tool Item | Screwdriver Bit Set |
Description
The Megapro 9BP-SL-2B-B 2 Piece Screwdriver Bit Set contains two tamperproof torx bits, so you can work on a variety of jobs. It is made of steel and comes with a 1/4" hex shank. This screwdriver bit set features tamperproof torx bits that are suitable for use in driving screws and other fasteners by hand tool application. Each bit has a length of 2 in., while the shank size is 1/4". The point size ranges from T10 to T25, making this kit perfect for driving screws with various sizes. If you are looking for an easy way to get the job done, then the Megapro 9BP-SL-2B-B 2 Piece Screwdriver Bit Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- VEGA Hex 3/16 Power Bit x 3-1/2" - 7/16 Hex S (390H1264A)
- HUSQVARNA Wet Coring Bit, 10 In, 14 In D, 1 1/4-7 (Banner-10)
- BSC PREFERRED 114''x6'' Spade Bit (DSP2150)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- Megapro Screwdrivers and Nutdrivers