Shop All Screwdriver Bit Sets
Megapro
2 Piece Screwdriver Bit Set, 1/4"
Mfr # 9BP-SL-2A-B
Zoro # G3160927
product price: $4.95
/pk 2, $2.48/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Robertson Square Recess
- Application For Use in Driving Screws and Other Fasteners by Hand Tool Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-SL-2A-B
- Zoro # G3160927
- UPC # 831044009427
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Point Size | #0, #3 |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Phillips, Robertson Square Recess |
Application | For Use in Driving Screws and Other Fasteners by Hand Tool Application |
Includes | Phillips #0 and #3, Square(Robertson) #0 and #3 |
Number of Pieces | 2 |
Impact Rated | No |
No. of Pieces | 2 |
Application - Tools | Hand |
Shank Style | Hex |
Item | Screwdriver Bit Set |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Description
The Megapro 9BP-SL-2A-B 2 Piece Screwdriver Bit Set, 1/4" is the ideal choice for both home and professional use. It comes with a Phillips and Robertson square recess tip that will fit almost any screw head. This set includes two screwdriver bits - #0 and #3 - which are designed to work with most standard fasteners. The hex shank size is 1/4 in., while the point size is #0 and #3. The steel material of these bits ensures durability, so you can expect them to last long even after extensive use. The Megapro 9BP-SL-2A-B 2 Piece Screwdriver Bit Set, 1/4" offers great value for your money because it comes complete with everything you need to get started on your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- HHIP 5 in. Horizontal/Vertical Rotary Table (3906-2305)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248)
- MILWAUKEE TOOL 5/16 in. x 75 ft. Chain Snake Cable (48-53-2819)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- WESTWARD 175 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP2)
- Megapro Screwdrivers and Nutdrivers