Shop All Screwdriver Bit Sets
Megapro
2 Piece Screwdriver Bit Set, 1/4"
Mfr # 9BP-HX-2B-B
Zoro # G3080506
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Hex
- Application For Use in Driving Screws and Other Fasteners by Hand Tool Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-HX-2B-B
- Zoro # G3080506
- UPC # 831044009236
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Point Size | 5/32", 3/16"; 7/32", 1/4" |
Bit Length | 2 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Hex |
Application | For Use in Driving Screws and Other Fasteners by Hand Tool Application |
Includes | Hex: 5/32 and 3/16, 7/32 and 1/4 |
Number of Pieces | 2 |
Impact Rated | No |
Item | Screwdriver Bit Set |
No. of Pieces | 2 |
Shank Style | Hex |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Application - Tools | Hand |
Type | Hex Bit Pack |
Description
Screwdriver Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Hand, Includes Hex: 5/32 and 3/16, 7/32 and 1/4, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J07512)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (S7 Steel) (SP 877-323U)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- BLACK & DECKER CombInation Set, 109 pcs. (BDA91109)
- Megapro Screwdriver Bit Sets