Shop All Screwdriver Bit Sets
Megapro
2 Piece Screwdriver Bit Set, 1/4"
Mfr # 9BP-ENPD-2B-B
Zoro # G2675802
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Star
- Application For Use In Driving Screws and Other Fasteners by Hand Tool Application or with Corded or Cordless Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megapro
- MFR # 9BP-ENPD-2B-B
- Zoro # G2675802
- UPC # 831044009038
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Point Size | #10, #15; #20, #25 |
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Star |
Application | For Use In Driving Screws and Other Fasteners by Hand Tool Application or with Corded or Cordless Drills |
Includes | Torx: T10 and T15, T20 and T25 |
Number of Pieces | 2 |
Impact Rated | No |
Item | Screwdriver Bit Set |
Shank Style | Hex |
Fastening Tool Item | Screwdriver Bit Set |
No. of Pieces | 2 |
Fastening Tool Material | Steel |
Application - Tools | Hand |
Description
Screwdriver Bit Set, No. of Pieces 2, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Hand, Includes Torx: T10 and T15, T20 and T25, Bit Length 2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9630)
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (402735)
- DASCO CHISEL COLD 6-3/8X1/2"" (405-0)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11571)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT302P1)
- Megapro Screwdrivers and Nutdrivers