Shop All Screwdriver Bit Sets
Megapro
2 Piece Screwdriver Bit Set, 1/4"
Mfr # 9BP-ENPD-2A-B
Zoro # G2089437
product price: $5.29
/pk 2, $2.65/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Robertson Square Recess
- Application For Use In Driving Screws and Other Fasteners by Hand Tool Application or with Corded or Cordless Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapro
- MFR # 9BP-ENPD-2A-B
- Zoro # G2089437
- UPC # 831044009021
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Point Size | #0, #3 |
Hex Shank Size | 1/4 in |
Bit Length | 2 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Phillips, Robertson Square Recess |
Application | For Use In Driving Screws and Other Fasteners by Hand Tool Application or with Corded or Cordless Drills |
Includes | Phillips #0 and #3, Square(Robertson) #0 and #3 |
Number of Pieces | 2 |
Impact Rated | No |
Shank Style | Hex |
Item | Screwdriver Bit Set |
No. of Pieces | 2 |
Application - Tools | Hand |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Description
The Megapro 9BP-ENPD-2A-B 2 Piece Screwdriver Bit Set offers the versatility you need to get your work done. This bit set is made of steel, so it can withstand repeated use. The doublelok ENP point style provides maximum durability and performance for fastening applications. The #0 and #3 hex shank size allows you to choose the right tool for your job. It has a 1/4" hex shank, so it fits most standard power drills and screwdrivers. With this Megapro 2 Piece Screwdriver Bit Set, you can do all kinds of jobs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- PROTO 3/8", 1/2", 3/4" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (JHA4S)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWA2T40IRSET)
- Megapro Screwdrivers and Nutdrivers