No Product Image Available

Megapress

Model 5975.8 3-Piece Ball Valve, 3/4 in Nominal, Press End Style, 316 SS Body, Full Port, FKM/PTFE S


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MegaPress Ball Valve, 3-Piece, Series: Model 5975.8, 3/4 in Nominal, Press End Style, 250 psi Pressure, 14 to 284 deg F, Full Port, Media: Water/Diesel Fuel/Lube Oil/Ammonia/Low Pressure Steam/Fluids/Gases, Locking Handle Actuator, 316 Stainless Steel Ball, 2.93 in Top to Inlet Center, 316 stainless steel Body, 316 Stainless Steel Stem Trim, FKM/PTFE Softgoods, Zinc Nickel Coated, Import

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.