Shop All Ball Valves
Megapress
Model 4875.8 3-Piece Ball Valve, 1-1/4 in Nominal, Press End Style, 316 SS Body, Full Port, EPDM/PTF
Mfr # 28503
Zoro # G308693635
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megapress
- MFR # 28503
- Zoro # G308693635
- UPC # 691514285030
- Country of Origin United States
- Category Ball Valves
Description
MegaPress Ball Valve, 3-Piece, Series: Model 4875.8, 1-1/4 in Nominal, Press End Style, 250 psi Pressure, 0 to 250 deg F, Full Port, Media: Water/Diesel Fuel/Lube Oil/Ammonia/Low Pressure Steam/Fluids/Gases, Locking Handle Actuator, 316 Stainless Steel Ball, 3.57 in Top to Inlet Center, 316 stainless steel Body, 316 Stainless Steel Stem Trim, EPDM/PTFE Softgoods, Zinc Nickel Coated, Import
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- DIXON 1/4 Turn Forestry Adapter, 1-1/2 in, MNPT, Aluminum, Domestic (QTM150T-F)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- PROLINE 3/4 In. FIP Brass Full Port Ball Valve (107-824TNL)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25)
- LEGEND VALVE 1/2" T-900 MXF BALL VALVE (101-523)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546324)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T5857066 1)
- Megapress Valves