Shop All Patient Transport
Megamover
Portable Patient Transport Unit, 36 in. L
Mfr # 73254
Zoro # G1823781
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 36 in
- Height 5/64 in
- Weight Capacity 350 lb
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megamover
- MFR # 73254
- Zoro # G1823781
- UPC # 747036732542
- Country of Origin China
- Category Patient Transport
Dimensions
Length | 36 in |
Width | 36 in |
Height | 5/64 in |
Details
Item | Portable Patient Transport Chair |
Weight Capacity | 350 lb |
Color | White |
Straps Count | 4 |
Handles | Yes |
Strapping Type | Nylon Web |
Industry Type | Healthcare |
Material | Non-Woven Polypropylene |
Description
Portable Patient Transport Chair, Height 5/64 in, Length 36 in, Width 36 in, Material Non-Woven Polypropylene, Handles Yes, Color White, Straps Count 4, Strapping Type Nylon Web, Weight Capacity 350 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fukuda Denshi Cmt-01hth-0.8d ECG Telemetry Leadwires (CMT-01HTH-0.8D ECG TELEMETRY LEADWIRES FUKUDA DEN)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- AFS Commemorative Urn Carrier - Cherry (72198)
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- BRAZOS WALKING STICKS WALKING CANE 48""HICKORY (602-3000-1125)
- Megamover Patient Transport