Shop All Patient Transport
Megamover
Portable Patient Transport Unit, 350 lb.
Mfr # 73251
Zoro # G1823818
original price:
$79.32
74% off
new price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 36 in
- Weight Capacity 350 lb
- Height 5/64 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megamover
- MFR # 73251
- Zoro # G1823818
- UPC # 747036732511
- Country of Origin China
- Category Patient Transport
Dimensions
Length | 36 in |
Width | 36 in |
Height | 5/64 in |
Details
Item | Portable Patient Transport Unit |
Weight Capacity | 350 lb |
Color | White |
Straps Count | 4 |
Material | Non-Woven Polypropylene |
Industry Type | Healthcare |
Handles | Yes |
Strapping Type | Nylon Web |
Description
Portable Patient Transport Unit, Height 5/64 in, Length 36 in, Width 36 in, Material Non-Woven Polypropylene, Handles Yes, Color White, Straps Count 4, Strapping Type Nylon Web, Weight Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- ALCO Wheel Brake, PR (65861)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- ILB GOLD Spo2 Sensor, Replacement For Cables And Sensors, S310-165D0 (S310-165D0)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- MABIS MABIS 524-1814-1999 HealthSmart Bariatric Bath Seat with BactiX; Without Back (524-1814-1999)
- BRAZOS FREEFORM HICKRY CANE 55"" (602-3000-1126)
- Megamover Patient Transport