Shop All Patient Transport
Megamover
Patient Barrier Sheet, 350 lb, PK25
Mfr # 73248
Zoro # G1823845
product price: $186.99
/pk 25, $7.48/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84 in
- Width 50 in
- Weight Capacity 350 lb
- Height 1/32 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megamover
- MFR # 73248
- Zoro # G1823845
- UPC # 747036732481
- Country of Origin China
- Category Patient Transport
Dimensions
Length | 84 in |
Width | 50 in |
Height | 1/32 in |
Details
Item | Portable Patient Barrier Sheet |
Weight Capacity | 350 lb |
Color | Gray |
Handles | No |
Material | Non-Woven Polypropylene |
Industry Type | Healthcare |
Description
Portable Patient Barrier Sheet, Height 1/32 in, Length 84 in, Width 50 in, Material Non-Woven Polypropylene, Handles No, Color Gray, Weight Capacity 350 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBS500)
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- ZORO SELECT Burn Aid Gel, Packet, 1/8 oz., PK25 (3066)
- FERNO Head Immobilizer (445)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- Megamover Patient Transport