Shop All TV Mounts & Stands
Megamounts
Megamounts LCD103 Full Motion; Tilt & Swivel Single Stud Wall Mount for 13-30 in. Displays; Black
Mfr # LCD103
Zoro # G304005753
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megamounts
- MFR # LCD103
- Zoro # G304005753
- UPC # 13964946697
- Country of Origin China
- Category TV Mounts & Stands
Description
MegaMounts Full Motion TelevisionWall Mount for Plasma-LCD-LED TVs is durable and secure. constructed of heavy gauge Aluminum, supports most screens from 13 in. to 30 in. , and up to 55lbs in weight. Swivels left to right and tilts up and down and extends 10.2 in. from the wall for everyones viewing pleasure.
Specifications- Display Size: 13-30 in.
- Max Weight Capacity: 55 lbs
- Swivel: 120 deg
- Color: Black
- Tilt: 20 deg to -20 deg
- Weight: 7.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Tennant T3 Walk Behind Floor Scrubber (ML110-1285)
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- STREAMLIGHT Battery, CR123A, Lithium, 3V, PK6 (85180)
- ILC Replacement for Samsung Sm-j110l/ds (SM-J110L/DS SAMSUNG)
- MEGAMOUNTS Megamounts CMC-348 37 to 70 in. Heavy Duty Tilting Ceiling Television Mount for LCD; LED & Plasma Screens (CMC-348)
- LUXOR Luxor Adjustable Height Large Capacity LCD TV Stand For 40in-80in TVs, Black (FP4000)
- CRIMSON Crimson DS55 Single Desktop Stand For 32 In. to 55 In. Flat Panel Screens (DS55)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- CHIEF MANUFACTURING Fixed Wall Mount;Large (LSA1U)
- DIGIWAVE Digiwave LCD-4393 (Black) Adjustable TV Wall Mount - Black (LCD-4393 (Black))
- Megamounts TV Mounts & Stands