Shop All LED TVs
Megamounts
Megamounts GMPF-34N 26-25 in. Heavy Duty Matte Fixed Television Wall Mount for Plasma; LCD & LED Televisions; Black Finish
Mfr # GMPF-34N
Zoro # G104151315
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megamounts
- MFR # GMPF-34N
- Zoro # G104151315
- UPC # 602573105962
- Country of Origin China
- Category LED TVs
Description
This reliable fixed non motion television mount is ideal for LCD, LED or Plasma Televisions between 26"" and 55"". With a weight capacity of 132 lbs, this wall mount can be utilized with most modern televisions within this wide size range. As this is a non motion Television Mount, you can have the piece of mind of knowing that once your television is properly mounted, it will not be moving anywhere! In addition, with no need for moving elements, the mount will hold your TV very close to the wall and is perfect for smaller spaces.
Specifications- Finish: Black
- Size: 26-25"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 33ah Enersys Genesis NP33-12 (ML35-12665)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- KOSS Earbud On-Ear White (183715)
- SENIX 20 Volt Max* Lithium-ion Battery Charger (CHX2)
- SUPERSONIC HD-Quality 13.3" 720p LED TV with Compatible AC/DC for RV/Boat (SC-1311)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- EMERALD Full Motion Extending Arm Wall Mount for 26''-70'' TVs (SM-513-838)
- LG Healthcare TV (50UT672M)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1220)
- ALMO Samsung The Frame 55-inch QLED 4K HDR Smart TV with Anti-Reflection Matte Display and Art Mode (QN55LS03BAFRBX)
- Megamounts LED TVs