Shop All Flushmount Lights
Megaman
7in. 15W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1125LM, Dimmable Flush Mount, 24PK
Mfr # E5DL7-93050-24P
Zoro # G209100454
product price: $210.99
/pk 24, $8.79/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting ceiling mount
- Length 7 in
- Lamp Type Simple
- Voltage 120V
- Height 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megaman
- MFR # E5DL7-93050-24P
- Zoro # G209100454
- UPC # 845940014652
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7 in |
Width | 7 in |
Height | 0.62 in |
Size | 7" |
Details
Mounting | ceiling mount |
Lamp Type | Simple |
Voltage | 120V |
Lumens | 1125 lm |
Dimmable | Yes |
Finish | White |
Item | LED Slim Surface Mount |
Standards | UL listed for Damp Location |
Light Color | Assorted |
Fixture Wattage | 15W |
Fixture Shape | Round |
Housing Material | metal, plastic |
Color Temperature | 3000/4000/5000K |
CRI | 90 |
Rated Life | 35000 hrs |
Color | white |
Description
Megaman's E5DL LED surface ceiling light has a slim design with white finish of the frame that allows you to have a stylish look with efficient lighting. Smooth dimming capabilities ranging from 100% to 10% with modern LED dimmers allows you to control the look and feel of your space. You could have multiple size options and 3 color temperature selectable, enable you have the maximum flexibility on various applications. Also, it is suitable for damp locations, making it perfect for kitchen and bathroom lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- MOEN Replacement Globe 90 Degree (YB8869)
- IDEAL WAREHOUSE INNOVATIONS LEDStop&Go Light Retro Kit 115V, LED115CK (60-5472)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-30)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- Megaman Flushmount Lights